Overview
Mfr description
VG-511H-01-P58-L5
Specifications
- Leveler TypeMedium Duty
- Stem Articulation±15° Articulating Stem
- Maximum Static Load2600 lbs
- Stem Thread5/8-11
- Base Diameter4.0000 in
- Mounting Hole TypeWithout Lag Holes
- Overall Length5.7300 in
- SeriesVG-511H
- Stem MaterialZinc
- Base MaterialReinforced Polyamide
- Vibration PadVG-512 (Sold Separately)
- Socket Style BaseVG-511B-01-S58 (Sold Separately)
- ApplicationConveyor and machinery support.
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data