Specifications
Dimensions
- Base Diameter4.0000 in
- Maximum Static Load2600 lbs
- Overall Length7.6900 in
Details
- ApplicationConveyor and machinery support where resistance to stem pull-out is required.
- Base MaterialPOLYAMIDE
- CAD Drawing
- Fastener MaterialStainless Steel
- Leveler TypeArticulating Leveler
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting Hole TypeTwo Skinned Lag Holes
- SeriesVG-511
- Stem Articulation±5°
- Stem MaterialStainless Steel
- Stem ThreadM20
- Vibration PadVG-512
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)