Motion
VG-511-04-S58-L7T

SYSTEM PLAST
VG-511-04-S58-L7T

Medium Duty "Loc-A-Lign" Articulating Leveler - VG-511-T Series, 2600 lbs Max Static Load, ±5° Articulating Stem, 5/8-11 Stem Thread, 4.0000 in Base Diameter, Two Skinned Lag Holes, 7.6900 in OAL, Stainless Steel Stem, Reinforced Polyamide Base
MI ITEM #06902500
MFR #VG-511-04-S58-L7T
List Price$82.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-511-04-S58-L7T

Medium Duty "Loc-A-Lign" Articulating Leveler - VG-511-T Series, 2600 lbs Max Static Load, ±5° Articulating Stem, 5/8-11 Stem Thread, 4.0000 in Base Diameter, Two Skinned Lag Holes, 7.6900 in OAL, Stainless Steel Stem, Reinforced Polyamide Base
MI ITEM #06902500
MFR #VG-511-04-S58-L7T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$82.29/each for your price

Overview

Mfr description
VG-511-04-S58-L7T
  • Reinforced polyamide base, stainless steel stem. Medium duty articulating leveler for conveyor and machinery support. Fastener attached to the stem through the base used to help prevent separation of the base from the stem.

Specifications

  • Leveler Type
    Articulating Leveler
  • Stem Articulation
    ±5°
  • Maximum Static Load
    2600 lbs
  • Stem Thread
    5/8-11
  • Base Diameter
    4.0000 in
  • Mounting Hole Type
    Two Skinned Lag Holes
  • Overall Length
    7.6900 in
  • Series
    VG-511
  • Stem Material
    Stainless Steel
  • Base Material
    POLYAMIDE
  • Fastener Material
    Stainless Steel
  • Vibration Pad
    VG-512
  • Socket Style Base
    G-511B-04-S58 (Sold Separately)
  • Application
    Conveyor and machinery support where resistance to stem pull-out is required.
  • Manufacturer Product Page
  • Manufacturer Catalog
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text