Specifications
Dimensions
- Base Diameter4.0000 in
- Maximum Static Load2600 lbs
- Overall Length4.5200 in
Details
- ApplicationConveyor and machinery support.
- Base MaterialReinforced Polyamide
- Leveler TypeMedium Duty
- Manufacturer Catalog
- Mounting Hole TypeOne Lag Hole
- SeriesVG-511
- Socket Style BaseVG-511B-03-S58 (Sold Separately)
- Stem Articulation±15° Articulating Stem
- Stem MaterialZinc
- Stem Thread5/8-11
- Vibration PadVG-512 (Sold Separately)
Overview
Mfr description
VG-511-03-P58-L3