Motion
VG-505-U1-S58-L3

SYSTEM PLAST
VG-505-U1-S58-L3

Medium Duty Articulating Leveler - VG-505 Series, 2000 lbs Max Static Load, ±15° Articulating Stem, 5/8-11 Stem Thread, 3.1500 in Base Diameter, Without Lag Holes, 3.8650 in OAL, Stainless Steel Stem, Reinforced Polyamide Urethane Filled Base
MI ITEM #06902531
MFR #VG-505-U1-S58-L3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-505-U1-S58-L3

Medium Duty Articulating Leveler - VG-505 Series, 2000 lbs Max Static Load, ±15° Articulating Stem, 5/8-11 Stem Thread, 3.1500 in Base Diameter, Without Lag Holes, 3.8650 in OAL, Stainless Steel Stem, Reinforced Polyamide Urethane Filled Base
MI ITEM #06902531
MFR #VG-505-U1-S58-L3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Diameter
    3.1500 in
  • Maximum Static Load
    2000 lbs
  • Overall Length
    3.8650 in

Details

  • Application
    Conveyor and machinery support.
  • Base Material
    Reinforced Polyamide Urethane Filled
  • Leveler Type
    Medium Duty
  • Manufacturer Catalog
  • Mounting Hole Type
    Without Lag Holes
  • Series
    VG-505
  • Stem Articulation
    ±15° Articulating Stem
  • Stem Material
    Stainless Steel
  • Stem Thread
    5/8-11
  • Vibration Pad
    VG-506 (Sold Separately)

Overview

Mfr description
VG-505-U1-S58-L3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought