Motion
VG-501-01-S58-L3

SYSTEM PLAST
VG-501-01-S58-L3

Light Duty Articulating Leveler - VG-501 Series, 2000 lbs Max Static Load, ±15° Articulating Stem, 5/8-11 Stem Thread, 2.3800 in Base Diameter, Without Lag Holes, 4.5400 in OAL, Stainless Steel Stem, Reinforced Polyamide Base
MI ITEM #06902546
MFR #VG-501-01-S58-L3
Price$40.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-501-01-S58-L3

Light Duty Articulating Leveler - VG-501 Series, 2000 lbs Max Static Load, ±15° Articulating Stem, 5/8-11 Stem Thread, 2.3800 in Base Diameter, Without Lag Holes, 4.5400 in OAL, Stainless Steel Stem, Reinforced Polyamide Base
MI ITEM #06902546
MFR #VG-501-01-S58-L3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$40.54/each

Specifications

Dimensions

  • Base Diameter
    2.3800 in
  • Maximum Static Load
    2000 lbs
  • Overall Length
    4.5400 in

Details

  • Application
    Conveyor and machinery support.
  • Base Material
    Reinforced Polyamide
  • Leveler Type
    Light Duty
  • Manufacturer Catalog
  • Mounting Hole Type
    Without Lag Holes
  • Series
    VG-501
  • Socket Style Base
    VG-501B-01-S58 (Sold Separately)
  • Stem Articulation
    ±15° Articulating Stem
  • Stem Material
    Stainless Steel
  • Stem Thread
    5/8-11
  • Vibration Pad
    VG-504 (Sold Separately)

Overview

Mfr description
VG-501-01-S58-L3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought