Motion
VG-501-01-S12-L5T

SYSTEM PLAST
VG-501-01-S12-L5T

Light Duty "Loc-A-Lign" Articulating Leveler - VG-501-T Series, 2000 lbs Max Static Load, ±5° Articulating Stem, 1/2-13 Stem Thread, 2.3800 in Base Diameter, Without Lag Holes, 6.2200 in OAL, Stainless Steel Stem, Reinforced Polyamide Base
Mi Item #06902547
MFR #VG-501-01-S12-L5T
Price$86.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-501-01-S12-L5T

Light Duty "Loc-A-Lign" Articulating Leveler - VG-501-T Series, 2000 lbs Max Static Load, ±5° Articulating Stem, 1/2-13 Stem Thread, 2.3800 in Base Diameter, Without Lag Holes, 6.2200 in OAL, Stainless Steel Stem, Reinforced Polyamide Base
Mi Item #06902547
MFR #VG-501-01-S12-L5T

Mfr description
VG-501-01-S12-L5T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.13/each

Specifications

Dimensions

  • Base Diameter
    2.3800 in
  • Maximum Static Load
    2000 lbs
  • Overall Length
    6.2200 in

Details

  • Application
    Conveyor and machinery support where resistance to stem pull-out is required.
  • Base Material
    Reinforced Polyamide
  • Leveler Type
    Light Duty - Loc-A-Lign™
  • Manufacturer Catalog
  • Mounting Hole Type
    Without Lag Holes
  • Series
    VG-501-T
  • Socket Style Base
    VG-501B-01-S12 (Sold Separately)
  • Stem Articulation
    ±5° Articulating Stem
  • Stem Material
    Stainless Steel
  • Stem Thread
    1/2-13
  • Vibration Pad
    VG-504 (Sold Separately)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)