Motion
VG-380-40-10

SYSTEM PLAST
VG-380-40-10

Flat Top Conveyor Chain Accessory - Chain Guide Assembly, 0.94 in Overall Length, Green, Aluminum (Guide) Material
Mi Item #06902559
MFR #VG-380-40-10
Price$40.75/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-380-40-10

Flat Top Conveyor Chain Accessory - Chain Guide Assembly, 0.94 in Overall Length, Green, Aluminum (Guide) Material
Mi Item #06902559
MFR #VG-380-40-10

Mfr description
VG-380-40-10
  • Vertical chain guide assembly with wear strip. Assembly includes aluminum extrusion and green UHMW wear strips. Accepts #40 and #2040 ANSI roller chain. VG-P813 wear srip cover is not included in assembly.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.75/ft

Specifications

Dimensions

  • Length
    10 ft
  • Weight
    0.83 lbs

Details

  • Accessory Type
    Chain and Cable Guide
  • Additional Details
    Chain Guide: 0.93"W X 1.88"H X 120"L Green UHMW-PE
  • Color
    Green
  • Insert Material
    UHMWPE
  • Manufacturer Catalog Number
    VG-380-40-10
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405488915
  • Material
    UHMW-PE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)