Motion
VG-340-PC-60-10

SYSTEM PLAST
VG-340-PC-60-10

CHAIN,GUIDE,ASSY,PC,10'.
MI ITEM #06902579
MFR #VG-340-PC-60-10
Price$61.27/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-340-PC-60-10

CHAIN,GUIDE,ASSY,PC,10'.
MI ITEM #06902579
MFR #VG-340-PC-60-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$61.27/ft

Specifications

Dimensions

  • Length
    10 ft
  • Maximum Sheath Width
    1.6200 in
  • Overall Height
    1.6900 in
  • Overall Width
    1.6200 in
  • Weight
    0.22 lbs
  • Width
    1.6200 in

Details

  • Accessory Type
    Chain and Cable Guide
  • Additional Details
    Chain Guide: 1.62"W X 1.69"H X 120"L Green UHMW-PE
  • CAD Drawing
  • Color
    Green
  • Insert Material
    UHMWPE
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-340-PC-60-10
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405488502
  • Material
    UHMW-PE

Overview

Mfr description
VG-340-PC-60-10
  • Chain guide assembly. Assembly includes aluminum extrusion and green UHMW wear strips. Special chain track designed for use in can making systems to guide #60 high speed extended pin chain.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought