Motion
VG-253N-S-58

SYSTEM PLAST
VG-253N-S-58

BRACKET W/EYELET AND NUT FOR 5/8ROD
Mi Item #06902585
MFR #VG-253N-S-58
Price$63.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-253N-S-58

BRACKET W/EYELET AND NUT FOR 5/8ROD
Mi Item #06902585
MFR #VG-253N-S-58

Mfr description
VG-253N-S-58
  • Rod mount bracket with eyelet and nut. Provides holding and positioning of 1/2, 5/8, and 3/4 inch O.D. rods. Heavy duty contruction for increased strenght and rigidity. 10 gauge stainless steel bracket and hardware.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.48/each

Specifications

Dimensions

  • Maximum Sheath Width
    1.2500 in
  • Overall Height
    2.2000 in
  • Overall Width
    1.2500 in
  • Rod Diameter
    5.0000 in
  • Weight
    0.50 lbs
  • Width
    1.2500 in

Details

  • Accessory Type
    Bracket (Rod Mount - SS)
  • Additional Details
    Stainless Steel Bracket; Series: VG-253N, for Rod dia: 5/8-in
  • Insert Material
    Stainless Steel
  • Manufacturer Catalog Number
    VG-253N-S-58
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405488250
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)