Motion
VG-253N-S-12

SYSTEM PLAST
VG-253N-S-12

BRACKET,EYELET,NUT,1/2
Mi Item #06902587
MFR #VG-253N-S-12
Price$55.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-253N-S-12

BRACKET,EYELET,NUT,1/2
Mi Item #06902587
MFR #VG-253N-S-12

Mfr description
VG-253N-S-12
  • Rod mount bracket with eyelet and nut. Provides holding and positioning of 1/2, 5/8, and 3/4 inch O.D. rods. Heavy duty contruction for increased strenght and rigidity. 10 gauge stainless steel bracket and hardware.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.73/each

Specifications

Dimensions

  • Height
    2.2 in
  • Length
    5 in
  • Rod Diameter
    0.5000 in
  • Thread
    3/8 in
  • Width
    1.25 in

Details

  • Description
    Bracket with Eyelet and Nut~for 1/2" Rod
  • Manufacturer Catalog Number
    VG-253N-S-12
  • Manufacturer Upc Number
    787405488229
  • Material
    Stainless Steel
  • Measurement System
    Imperial
  • Product Line
    Conveying Components
  • Product Types
    Bracket (Rod Mount - SS)
  • Series
    VG-253N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)