Motion
VG-223RN-12-01

SYSTEM PLAST
VG-223RN-12-01

GUIRAIBRKHEAVYDUTYSSROTNUT12ROD
MI ITEM #06902602
MFR #VG-223RN-12-01
Price$96.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-223RN-12-01

GUIRAIBRKHEAVYDUTYSSROTNUT12ROD
MI ITEM #06902602
MFR #VG-223RN-12-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$96.15/each

Specifications

Dimensions

  • Height
    8.85 in
  • Rod Diameter
    0.5000 in

Details

  • Description
    Heavy Duty, Rotating Stainless Steel Bracket
  • Manufacturer Catalog Number
    VG-223RN-12-01
  • Manufacturer Upc Number
    787405487833
  • Material
    Stainless Steel
  • Measurement System
    Universal
  • Product Line
    Conveying Components
  • Product Types
    Brackets (Stainless Steel)
  • Series
    VG-223

Overview

Mfr description
VG-223RN-12-01
  • Heavy duty rotating stainless steel bracket. Guide rail support where lateral adjustment and rotation are needed. Sanitary stainless steel construction. Ideal for high temperature or corrosive environments. Stainless steel bracket, 11 gauge, and stainless nut.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought