Motion
VG-223R-B

SYSTEM PLAST
VG-223R-B

BRACKET BASE, SS
Mi Item #06902603
MFR #VG-223R-B
Price$61.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-223R-B

BRACKET BASE, SS
Mi Item #06902603
MFR #VG-223R-B

Mfr description
VG-223R-B
  • Heavy duty rotating stainless steel bracket base only. Stainless steel, 11 gauge.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$61.69/each

Specifications

Dimensions

  • Height
    6.21 in

Details

  • Description
    Heavy Duty
  • Manufacturer Catalog Number
    VG-223R-B
  • Manufacturer Upc Number
    787405487826
  • Material
    Stainless Steel
  • Measurement System
    Universal
  • Product Line
    Conveying Components
  • Product Types
    Brackets (Stainless Steel)
  • Series
    VG-223
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)