Motion
VG-223F-01

SYSTEM PLAST
VG-223F-01

GUIDE RAIL BRACKET HEAVY DUTY,SS
MI ITEM #06902616
MFR #VG-223F-01
Price$69.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-223F-01

GUIDE RAIL BRACKET HEAVY DUTY,SS
MI ITEM #06902616
MFR #VG-223F-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$69.72/each

Specifications

Dimensions

  • Height
    9.45 in

Details

  • CAD Drawing
  • Description
    Heavy Duty, Stainless Steel Bracket with Flat Slot
  • Manufacturer Catalog Number
    VG-223F-01
  • Manufacturer Upc Number
    787405487505
  • Material
    Stainless Steel
  • Measurement System
    Universal
  • Product Line
    Conveying Components
  • Product Types
    Brackets (Stainless Steel)
  • Series
    VG-223

Overview

Mfr description
VG-223F-01
  • Heavy duty stainless steel bracket with flat slot. Sanitary stainless steel construction. Ideal for high temperature or corrosive environments. Can be used with various bracket heads or positioning devices (not included). Stainless steel, 11 gauge.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought