Motion
VG-223-12-02

SYSTEM PLAST
VG-223-12-02

Flat Top Conveyor Chain Accessory - Bracket, Stainless Steel bracket, polyamide knob. Material
Mi Item #06902621
MFR #VG-223-12-02
Price$59.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-223-12-02

Flat Top Conveyor Chain Accessory - Bracket, Stainless Steel bracket, polyamide knob. Material
Mi Item #06902621
MFR #VG-223-12-02

Mfr description
VG-223-12-02
  • Extended stainless steel bracket . For guide rail support where lateral adjustment and setback spacing are needed. Sanitary stainless steel construction. Ideal for high temperature or corrosive environments. Stainless steel bracket, 11 gauge. Polyamide knob.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.04/each

Specifications

Dimensions

  • Overall Height
    8.8500 in
  • Rod Diameter
    0.5000 in
  • Weight
    1.44 lbs

Details

  • Accessory Type
    Brackets (Stainless Steel)
  • Additional Details
    Stainless Steel Bracket; Series: VG-223, for Rod dia: 0.5-in
  • CAD Drawing
  • Insert Material
    Stainless Steel
  • Manufacturer Catalog Number
    VG-223-12-02
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405487413
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)