Motion
VG-221Q-03-15-516

SYSTEM PLAST
VG-221Q-03-15-516

BRACKET,SPDSET,FXD,3,516
Mi Item #06902622
MFR #VG-221Q-03-15-516
Price$426.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-221Q-03-15-516

BRACKET,SPDSET,FXD,3,516
Mi Item #06902622
MFR #VG-221Q-03-15-516

Mfr description
VG-221Q-03-15-516
  • Fixed SpeedSet brackets. Heavy duty guide rail bracket with longer slots to allow for mounting bolt centers up to 3 inches. Used for straight running conveyors and allows only in and out adjustments at a right angle to the conveyor. SpeedSet brackets offer preset conveyor guide rail adjustments that are fast and accurate without the need of tools. Polyamide bracket. Stainless steel rod and spring assembly. PVC push knob. Includes one QPC spacer.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$426.57/each

Specifications

Dimensions

  • Rod Diameter
    0.7500 in
  • Weight
    1.33 lbs

Details

  • Accessory Type
    SpeedSet (Polyamide Bracket)
  • Additional Details
    SpeedSet Fixed Bracket, 5/16,~3" Sleeve, 1.5" Travel
  • Adjustment Range
    0 to 1.5 in
  • CAD Drawing
  • Insert Material
    POLYAMIDE
  • Manufacturer Catalog Number
    VG-221Q-03-15-516
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405487338
  • Material
    POLYAMIDE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)