Motion
VG-213R-TOP-58

SYSTEM PLAST
VG-213R-TOP-58

TOPFORGUIRAIBRKSSROT58ROD
Mi Item #06902626
MFR #VG-213R-TOP-58
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-213R-TOP-58

TOPFORGUIRAIBRKSSROT58ROD
Mi Item #06902626
MFR #VG-213R-TOP-58

Mfr description
VG-213R-TOP-58
  • Rotating top with knob for 213R stainless steel bracket.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Rod Diameter
    0.6250 in
  • Weight
    0.28 lbs

Details

  • Accessory Type
    Brackets (Stainless Steel)
  • Additional Details
    Stainless Steel Bracket; Series: VG-213, for Rod dia: 0.625-in
  • Insert Material
    Stainless Steel
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-213R-TOP-58
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405486959
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)