Motion
VG-213R-TOP-12

SYSTEM PLAST
VG-213R-TOP-12

Flat Top Conveyor Chain Accessory - Rod Mount, Stainless Steel Material
MI ITEM #06902628
MFR #VG-213R-TOP-12
Price$31.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-213R-TOP-12

Flat Top Conveyor Chain Accessory - Rod Mount, Stainless Steel Material
MI ITEM #06902628
MFR #VG-213R-TOP-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$31.14/each

Specifications

Dimensions

  • Length
    1.5200 in
  • Maximum Sheath Width
    0.9300 in
  • Overall Height
    1.5400 in
  • Overall Width
    0.9300 in
  • Rod Diameter
    0.5000 in
  • Weight
    0.29 lbs
  • Width
    0.9300 in

Details

  • Accessory Type
    Brackets (Stainless Steel)
  • Additional Details
    Stainless Steel Bracket; Series: VG-213, for Rod dia: 0.5-in
  • CAD Drawing
  • Insert Material
    Stainless Steel
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-213R-TOP-12
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405486911
  • Material
    Stainless Steel

Overview

Mfr description
VG-213R-TOP-12
  • Rotating top with knob for 213R stainless steel bracket.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought