Specifications
Dimensions
- Rod Diameter0.5000 in
Details
- DescriptionRotating Top with Nut Fastener For Stainless Bracket
- Manufacturer Catalog NumberVG-213RN-TOP-12
- Manufacturer Upc Number787405486744
- MaterialStainless Steel
- Measurement SystemUniversal
- Product LineConveying Components
- Product TypesBrackets (Stainless Steel)
- SeriesVG-213
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)