Motion
VG-213N-12-01

SYSTEM PLAST
VG-213N-12-01

GUIDE RAIL BRACKET, SS, FIXED WITH
MI ITEM #06902648
MFR #VG-213N-12-01
Price$53.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-213N-12-01

GUIDE RAIL BRACKET, SS, FIXED WITH
MI ITEM #06902648
MFR #VG-213N-12-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$53.17/each

Specifications

Dimensions

  • Overall Height
    6.3300 in
  • Rod Diameter
    0.5000 in
  • Weight
    0.50 lbs

Details

  • Accessory Type
    Brackets (Stainless Steel)
  • Additional Details
    Stainless Steel Bracket; Series: VG-213, for Rod dia: 0.5-in
  • Insert Material
    Stainless Steel
  • Manufacturer Catalog Number
    VG-213N-12-01
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405486362
  • Material
    Stainless Steel

Overview

Mfr description
VG-213N-12-01
  • Stainless steel bracket . For guide rail support where lateral adjustment is needed. Sanitary stainless steel construction. Ideal for high temperature or corrosive environments. Stainless steel bracket, 11 gauge, and stainless nut.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought