Motion
VG-210FPP-12

SYSTEM PLAST
VG-210FPP-12

STAN DUTY GUIDE RAIL BRACKET POLY1
Mi Item #06902687
MFR #VG-210FPP-12
Price$32.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-210FPP-12

STAN DUTY GUIDE RAIL BRACKET POLY1
Mi Item #06902687
MFR #VG-210FPP-12

Mfr description
VG-210FPP-12
  • Guide rail bracket for support where lateral adjustment is needed. Polypropylene bracket body and knob. Nickel plated brass insert knob bushing. Stainless steel hardware. No positioning lip.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.73/each

Specifications

Dimensions

  • Overall Height
    7.5500 in
  • Rod Diameter
    0.5000 in
  • Weight
    0.40 lbs

Details

  • Accessory Type
    Bracket (Polyamide)
  • Additional Details
    Standard Duty Guide Rail Bracket,~Polypropylene, 1/2" Rod,~without Positioning Lip
  • Insert Material
    POLYPROPYLENE
  • Manufacturer Catalog Number
    VG-210FPP-12
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405484993
  • Material
    POLYPROPYLENE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)