Motion
VG-210F-58

SYSTEM PLAST
VG-210F-58

STAN DUTY GR BRACKT,POLY,5/8IN
Mi Item #06902688
MFR #VG-210F-58
Price$38.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-210F-58

STAN DUTY GR BRACKT,POLY,5/8IN
Mi Item #06902688
MFR #VG-210F-58

Mfr description
VG-210F-58
  • Guide rail bracket for support where lateral adjustment is needed. Polyamide bracket body and knob. Nickel plated brass insert knob bushing. Stainless steel hardware. No positioning lip.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.34/each

Specifications

Dimensions

  • Overall Height
    7.5500 in
  • Rod Diameter
    0.6250 in
  • Weight
    0.40 lbs

Details

  • Accessory Type
    Bracket (Polyamide)
  • Additional Details
    Standard Duty Guide Rail Bracket,~Polyamide, 5/8" Rod, without Positioning Lip
  • Insert Material
    POLYAMIDE
  • Manufacturer Catalog Number
    VG-210F-58
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405484986
  • Material
    POLYAMIDE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)