Motion
VG-210F-12

SYSTEM PLAST
VG-210F-12

BRKT,STD,DTY,PA,NOLIP,1/2
MI ITEM #06902690
MFR #VG-210F-12
Price$34.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-210F-12

BRKT,STD,DTY,PA,NOLIP,1/2
MI ITEM #06902690
MFR #VG-210F-12

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$34.09/each

Specifications

Dimensions

  • Bore Size
    0.5000 in
  • Length
    5.1, 2.5000 in
  • Maximum Sheath Width
    1.6200 in
  • Overall Height
    7.5500 in
  • Overall Width
    1.6200 in
  • Rod Diameter
    0.5000 in
  • Weight
    0.585, 0.48 lbs
  • Width
    7.65, 1.6200 in

Details

  • Accessory Type
    Bracket (Polyamide)
  • Additional Details
    Standard Duty Guide Rail Bracket,~Polyamide, 1/2" Rod, without Positioning Lip
  • CAD Drawing
  • Insert Material
    POLYAMIDE
  • Manufacturer Catalog Number
    VG-210F-12
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405484962
  • Material
    POLYAMIDE

Overview

Mfr description
VG-210F-12
  • Guide rail bracket for support where lateral adjustment is needed. Polyamide bracket body and knob. Nickel plated brass insert knob bushing. Stainless steel hardware. No positioning lip.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought