Motion
VG-205-DB-14-P

SYSTEM PLAST
VG-205-DB-14-P

L BRACKET,1/4IN PLATED,D TOP/B BO
MI ITEM #06902691
MFR #VG-205-DB-14-P
Price$64.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-205-DB-14-P

L BRACKET,1/4IN PLATED,D TOP/B BO
MI ITEM #06902691
MFR #VG-205-DB-14-P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$64.07/each

Specifications

Dimensions

  • Mount Thickness
    0.2500 in

Details

  • Description
    L Bracket, 1/4" Plated Steel,~D Top / B Bottom, Includes Hardware
  • Manufacturer Catalog Number
    VG-205-DB-14-P
  • Manufacturer Upc Number
    787405484900
  • Material
    ZINC PLATED STEEL
  • Measurement System
    Universal
  • Product Line
    Conveying Components
  • Product Types
    Bracket (Metal "L")
  • Series
    VG-205

Overview

Mfr description
VG-205-DB-14-P
  • One long angle bracket (single slot) and one standard angle bracket. Zinc plated. Hardware included.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text