Motion
VG-203LTC-34

SYSTEM PLAST
VG-203LTC-34

HD SWIVEL GUIDE RAIL BRACKET ASSEM
MI ITEM #06902697
MFR #VG-203LTC-34
List Price$67.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-203LTC-34

HD SWIVEL GUIDE RAIL BRACKET ASSEM
MI ITEM #06902697
MFR #VG-203LTC-34

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$67.77/each for your price

Overview

Mfr description
VG-203LTC-34
  • Swivel bracket support for guide rails where both horizontal and swivel adjustment is required. Polyamide bracket body, transition cap and knob. Stainless steel hardware.

Specifications

  • Accessory Type
    Bracket (Polyamide)
  • Material
    POLYAMIDE
  • Insert Material
    POLYAMIDE
  • Width
    2.0800 in
  • Length
    3.2900 in
  • Overall Height
    8.9600 in
  • Rod Diameter
    0.7500 in
  • Maximum Sheath Width
    2.0800 in
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405484283
  • Overall Width
    2.0800 in
  • Weight
    0.73 lbs
  • Additional Details
    Heavy Duty Swivel Guide Rail~Bracket Assembly, 3/4"
  • Manufacturer Catalog Number
    VG-203LTC-34

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text