Motion
VG-202FLTC-12

SYSTEM PLAST
VG-202FLTC-12

Flat Top Conveyor Chain Accessory - Guide Rail Bracket, Polyamide Material
Mi Item #06902701
MFR #VG-202FLTC-12
Price$41.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-202FLTC-12

Flat Top Conveyor Chain Accessory - Guide Rail Bracket, Polyamide Material
Mi Item #06902701
MFR #VG-202FLTC-12

Mfr description
VG-202FLTC-12
  • Swivel bracket support for guide rails where both horizontal and swivel adjustment is required. Polyamide bracket body, transition cap and knob. Stainless steel hardware. Bracket does not contain positioning lip.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.63/each

Specifications

Dimensions

  • Bore Size
    0.50
  • Length
    5.2
  • Overall Height
    7.6100 in
  • Rod Diameter
    0.5000 in
  • Weight
    0.58 lbs, 0.535
  • Width
    10.9

Details

  • Accessory Type
    Bracket (Swivel Head)
  • Additional Details
    Swivel Guide Rail Bracket Assembly,~without Positioning Lip
  • CAD Drawing
  • Insert Material
    POLYAMIDE
  • Manufacturer Catalog Number
    VG-202FLTC-12
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405483828
  • Material
    POLYAMIDE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)