Motion
VG-1568-01

SYSTEM PLAST
VG-1568-01

T-Head Bolt - 5/16-18 in Thread, 0.6400 in Thread Length, Stainless Steel
Mi Item #06902710
MFR #VG-1568-01
Price$3.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-1568-01

T-Head Bolt - 5/16-18 in Thread, 0.6400 in Thread Length, Stainless Steel
Mi Item #06902710
MFR #VG-1568-01

Mfr description
VG-1568-01
  • T-Head bolts for fastening of SpeedRail or SpeedRoll to the conveyor. Stainless steel. .64 thread length Included with SpeedRail and SpeedRoll or can be ordered separately.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.35/each

Specifications

Dimensions

  • Bolt Thread Size
    5/16 – 18
  • Head Thickness
    0.12
  • Thread Length
    0.6400 in
  • Thread Size
    5/16"-18

Details

  • Bolt Type
    T-Head Bolt
  • Color
    Stainless Steel
  • Group & Class
    T-Head
  • Manufacturer Catalog
  • Material
    Stainless Steel
  • Maximum Temperature
    1700
  • Model Type
    Bead and Roller Guides
  • Profile
    Hardware
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)