Motion
VG-117-H50125

SYSTEM PLAST
VG-117-H50125

SPLICE KIT, HEX HEAD BOLT
Mi Item #06902712
MFR #VG-117-H50125
Price$38.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-117-H50125

SPLICE KIT, HEX HEAD BOLT
Mi Item #06902712
MFR #VG-117-H50125

Mfr description
VG-117-H50125
  • BeadRail and SpeedRail splice kits
  • Used for joining two sections of aluminum channel BeadRail or SpeedRail
  • Zinc plated steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.49/each

Specifications

Dimensions

  • Overall Length
    5.0000 in
  • Overall Width
    1.2500 in

Details

  • Manufacturer Catalog
  • Material
    ZINC PLATED STEEL
  • Mounting Bolts
    Hex Head Bolts are included
  • Rail Type
    3" Aluminum Bead Rail
  • Series
    VG-117
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)