Motion
VG-113-01

SYSTEM PLAST
VG-113-01

HEAVY DUTY CLIP
Mi Item #06902713
MFR #VG-113-01
Price$14.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-113-01

HEAVY DUTY CLIP
Mi Item #06902713
MFR #VG-113-01

Mfr description
VG-113-01
  • Heavy duty clip for supporting guide rail
  • Two piece compression style for easy assembly and adjustment
  • Stainless steel, 13 gauge
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.14/each

Specifications

Dimensions

  • Bolt Thread Size
    5/16 in
  • Length
    1.2500 in
  • Width
    1.2500 in

Details

  • Additional Details
    Two piece compression style clip for easy assembly and adjustment.
  • Duty Type
    Heavy Duty
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-113-01
  • Manufacturer Upc Number
    787405483507
  • Material
    Stainless Steel
  • Measurement System
    Universal
  • Product Line
    Conveying Components
  • Product Types
    Rail Clamp (Splice)
  • Series
    VG-113
  • Steel Gauge
    13 ga
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)