Motion
VG-040-01

SYSTEM PLAST
VG-040-01

Corner Clip - 2.0000 in Overall Length, 1.0000 in Overall Width, Stainless Steel
Mi Item #06902714
MFR #VG-040-01
Price$22.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-040-01

Corner Clip - 2.0000 in Overall Length, 1.0000 in Overall Width, Stainless Steel
Mi Item #06902714
MFR #VG-040-01

Mfr description
VG-040-01
  • BeadRail and SpeedRail corner clip. Allows Valu Guide jointed adjusting rods to be installed with articulation on the same plane as BeedRail, SpeedRail, or standard adjusting rods to be installed parrallel. Stainless steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.11/each

Specifications

Dimensions

  • Overall Length
    2.0000 in
  • Overall Width
    1.0000 in
  • Weight
    0.81
  • Width
    1 in

Details

  • Additional Details
    Allows Valu Guide jointed adjusting rods to be installed with articulation on the same plane as BeadRail, Speed-Rail, or standard adjusting rods to be installed parallel.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-040-01
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405483484
  • Material
    Stainless Steel
  • Mounting Bolts
    5/16" Bolts
  • Number Of Slots
    2
  • Product Line
    Conveying Components
  • Product Types
    Beadrail and Speedrail Accessories
  • Series
    VG-040
  • UPC_NO
    787405483484
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)