Motion
VG-020-R4

SYSTEM PLAST
VG-020-R4

Adjusting Rod - Solid Rod, 4.0000 in Length, 0.6250 in Diameter, Stainless Steel
Mi Item #06902715
MFR #VG-020-R4
Price$31.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-020-R4

Adjusting Rod - Solid Rod, 4.0000 in Length, 0.6250 in Diameter, Stainless Steel
Mi Item #06902715
MFR #VG-020-R4

Mfr description
VG-020-R4
  • Stainless steel. Adjusting rods for rod ends. Polished stainless steel rod attaches to VG-019-12 or VG-020-01 rod ends. Holds guide rail firmly in position and adjust
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.15/each

Specifications

Dimensions

  • Rod Diameter
    5/8 in
  • Rod Length
    4.0000 in

Details

  • Additional Details
    Holds guide rail firmly in position and adjusts quickly when required.
  • Applications
    Use to hold guide rail on conveyor lines.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-020-R4
  • Manufacturer Upc Number
    787405483415
  • Material
    Stainless Steel
  • Rod Type
    Adjusting Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)