Motion
VF-CR-3834-50

SYSTEM PLAST
VF-CR-3834-50

PRFL,CHN,RTRN,3/8X3/4,50
MI ITEM #06902721
MFR #VF-CR-3834-50
Price$5.68/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VF-CR-3834-50

PRFL,CHN,RTRN,3/8X3/4,50
MI ITEM #06902721
MFR #VF-CR-3834-50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5.68/ft

Specifications

Dimensions

  • Length
    0.4, 50 ft
  • Overall Height
    0.7500 in
  • Weight
    0.07 lbs, 0.078
  • Width
    0.4

Details

  • Accessory Type
    Return (Serpentine)
  • Additional Details
    Chain Return Profile, 3/8"x3/4", 50 ft. Coil
  • Insert Material
    UHMWPE
  • Manufacturer Catalog Number
    VF-CR-3834-50
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405481824
  • Material
    UHMW-PE

Overview

Mfr description
VF-CR-3834-50
  • ValuFlex Standard duty serpentine return profile. Ram extruded UHMW-PE. Ultra high molecular weight material can be used in a variety of applications. Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage. Low friction High wear resistance FDA & USDA complaint material.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought