Motion
VF-CR-3834-100

SYSTEM PLAST
VF-CR-3834-100

Flat Top Conveyor Chain Accessory - Standard Duty Profile, 100 ft Overall Length, 3/8 in Width, UHMWPE Material
Mi Item #06902722
MFR #VF-CR-3834-100
Price$5.18/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VF-CR-3834-100

Flat Top Conveyor Chain Accessory - Standard Duty Profile, 100 ft Overall Length, 3/8 in Width, UHMWPE Material
Mi Item #06902722
MFR #VF-CR-3834-100

Mfr description
VF-CR-3834-100
  • ValuFlex Standard duty serpentine return profile. Ram extruded UHMW-PE. Ultra high molecular weight material can be used in a variety of applications. Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage. Low friction High wear resistance FDA & USDA complaint material.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.18/ft

Specifications

Dimensions

  • Length
    100 ft
  • Overall Height
    0.7500 in
  • Weight
    0.07 lbs
  • Width
    3/8 in

Details

  • Accessory Type
    Return (Serpentine)
  • Additional Details
    Chain Return Profile, 3/8" x 3/4", 100 ft. Coil
  • Insert Material
    UHMWPE
  • Manufacturer Catalog Number
    VF-CR-3834-100
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405481817
  • Material
    UHMW-PE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)