Motion
VF-CR-38100-100

SYSTEM PLAST
VF-CR-38100-100

PRFL,CHN,RTRN,3/8X1,100
Mi Item #06902724
MFR #VF-CR-38100-100
Price$5.66/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VF-CR-38100-100

PRFL,CHN,RTRN,3/8X1,100
Mi Item #06902724
MFR #VF-CR-38100-100

Mfr description
VF-CR-38100-100
  • ValuFlex Heavy duty serpentine return profile. Ram extruded UHMW-PE. Ultra high molecular weight material can be used in a variety of applications. Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage. Low friction High wear resistance FDA & USDA complaint material.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.66/ft

Specifications

Dimensions

  • Length
    100 ft
  • Overall Height
    1.0000 in
  • Weight
    0.12 lbs

Details

  • Accessory Type
    Return (Serpentine)
  • Additional Details
    Chain Return Profile, 3/8" x 1",~100 ft. Coil
  • Insert Material
    UHMWPE
  • Manufacturer Catalog Number
    VF-CR-38100-100
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405481770
  • Material
    UHMW-PE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)