Motion
ST5-R250

SYSTEM PLAST
ST5-R250

Molded Roller End Bearing - 0.6250 in Diameter, Through Bore Bearing Type, 2.2500 in Roller Outside Diameter, 1.9400 in Roller Inside Diameter, Fits 2-1/4" Exact Pipe
MI ITEM #06902731
MFR #ST5-R250
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
ST5-R250

Molded Roller End Bearing - 0.6250 in Diameter, Through Bore Bearing Type, 2.2500 in Roller Outside Diameter, 1.9400 in Roller Inside Diameter, Fits 2-1/4" Exact Pipe
MI ITEM #06902731
MFR #ST5-R250

Mfr description
ST5-R250
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Flange Thickness
    0.1900 in
  • Length Through Bore
    1.6300 in
  • Roller Inside Diameter
    1.9400 in
  • Roller Outside Diameter
    2.2500 in

Details

  • Configuration
    2 Piece Bearing
  • End Cap Material
    ABS Plastic
  • Gauge Tube/Pipe
    2-1/4" Exact Pipe
  • Insert Material
    Nolu-S Plastic
  • Manufacturer Catalog
  • Type Of Bearing
    Through Bore

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)