Motion
ST4.5-R220

SYSTEM PLAST
ST4.5-R220

Molded Roller End Bearing - 0.5625 in Diameter, Through Bore Bearing Type, 1.9000 in Roller Outside Diameter, 1.6100 in Roller Inside Diameter, Fits 1-1/2" sch 40 Pipe
Mi Item #06902734
MFR #ST4.5-R220
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
ST4.5-R220

Molded Roller End Bearing - 0.5625 in Diameter, Through Bore Bearing Type, 1.9000 in Roller Outside Diameter, 1.6100 in Roller Inside Diameter, Fits 1-1/2" sch 40 Pipe
Mi Item #06902734
MFR #ST4.5-R220

Mfr description
ST4.5-R220
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.5625 in
  • Flange Thickness
    0.1900 in
  • Length Through Bore
    1.5050 in
  • Roller Inside Diameter
    1.6100 in
  • Roller Outside Diameter
    1.9000 in

Details

  • Configuration
    2 Piece Bearing
  • End Cap Material
    ABS Plastic
  • Gauge Tube/Pipe
    1-1/2" sch 40 Pipe
  • Insert Material
    Nolu-S Plastic
  • Manufacturer Catalog
  • Type Of Bearing
    Through Bore
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)