Motion
ST4-R320

SYSTEM PLAST
ST4-R320

Molded Roller End Bearing - 0.5000 in Bore Dia., Through Bore Bearing Type, 2.8750 in Roller Outside Diameter, 2.4700 in Roller Inside Diameter, Fits 2-1/2" sch 40 Pipe
MI ITEM #06902735
MFR #ST4-R320
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
ST4-R320

Molded Roller End Bearing - 0.5000 in Bore Dia., Through Bore Bearing Type, 2.8750 in Roller Outside Diameter, 2.4700 in Roller Inside Diameter, Fits 2-1/2" sch 40 Pipe
MI ITEM #06902735
MFR #ST4-R320

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Flange Thickness
    0.1900 in
  • Length Through Bore
    1.6300 in
  • Roller Inside Diameter
    2.4700 in
  • Roller Outside Diameter
    2.8750 in
  • Weight
    0.19 lbs

Details

  • Configuration
    2 Piece Bearing
  • End Cap Material
    ABS Plastic
  • Gauge Tube/Pipe
    2-1/2" sch 40 Pipe
  • Insert Material
    Nolu-S Plastic
  • Manufacturer Catalog
  • Type Of Bearing
    Through Bore
  • UPC_NO
    787405476325

Overview

Mfr description
ST4-R320

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text