Motion
ST-5
BEARING,END,NOLU-S
MI ITEM #06902739
MFR #ST-5
List Price$14.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BEARING,END,NOLU-S
MI ITEM #06902739
MFR #ST-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.95/each for your price

Overview

Mfr description
ST-5

Specifications

  • Insert Bearing Type
    Through Bore
  • Bore Diameter
    0.6250 in
  • Material
    Lubricated Nylon
  • Overall Length
    1.6300 in
  • Outside Diameter
    0.8900 in
  • Flange Outside Diameter
    1.0000 in
  • Flange Thickness
    0.1300 in
  • Additional Details
    Through bore insert, to be used with ABS end caps.
  • Manufacturer Catalog
  • UPC_NO
    787405476141

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text