Motion
ST-4
INSERT,CONV BRG,NOLU-S
Mi Item #06902740
MFR #ST-4
Price$15.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INSERT,CONV BRG,NOLU-S
Mi Item #06902740
MFR #ST-4

Mfr description
ST-4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.25/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Flange Outside Diameter
    1.0000 in
  • Flange Thickness
    0.1300 in
  • Outside Diameter
    0.8900 in
  • Overall Length
    1.6300 in

Details

  • Additional Details
    Through bore insert, to be used with ABS end caps.
  • Insert Bearing Type
    Through Bore
  • Manufacturer Catalog
  • Material
    Lubricated Nylon
  • UPC_NO
    787405476134
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)