Motion
VG-SST-2.25-6

SYSTEM PLAST
VG-SST-2.25-6

Tee Guide Rail - Standard Rail, Natural White, UHMW Insert, Stainless Steel Channel, 2.25 in Wear Surface Width, 6.00 ft Overall Length
MI ITEM #06902777
MFR #VG-SST-2.25-6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-SST-2.25-6

Tee Guide Rail - Standard Rail, Natural White, UHMW Insert, Stainless Steel Channel, 2.25 in Wear Surface Width, 6.00 ft Overall Length
MI ITEM #06902777
MFR #VG-SST-2.25-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VG-SST-2.25-6

Specifications

  • Rail Type
    Standard
  • Wear Surface Width
    2.25 in
  • Length
    6.00 ft
  • Rail Material
    UHMW
  • Sheath Channel Material
    Stainless Steel
  • Rail Color
    Natural White
  • Height
    0.83 in
  • Steel Gauge
    14 ga
  • Density Stainless Steel
    0.283 lb/in³
  • Density UHMW
    0.034 lb/in³
  • Uhmw Tensile Strength
    4,000 - 5,500 psi
  • Steel Tensile Strength
    70000 psi
  • Max Continuous Service Temperature
    180 °F
  • Dynamic Coefficient Of Friction
    0.09
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text