Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-SSRS-4

Round Guide Rail - Solid Rail, Natural White, UHMW Insert, Stainless Steel Channel, 0.6700 in Wear Surface Width, 4.00 ft Overall Length
MI ITEM #06902808
MFR #VG-SSRS-4

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
VG-SSRS-4

Specifications

  • Rail Type
    Solid
  • Length
    4.00 ft
  • Rail Material
    UHMW
  • Sheath Channel Material
    Stainless Steel
  • Rail Color
    Natural White
  • Wear Surface Width
    0.6700 in
  • Height
    0.6700 in
  • Steel Gauge
    14 ga
  • Density Stainless Steel
    0.283 lb/in³
  • Density UHMW
    0.034 lb/in³
  • Uhmw Tensile Strength
    4,000 PSI - 5,500 psi
  • Manufacturer Catalog
  • Steel Tensile Strength
    70000 psi
  • Max Continuous Service Temperature
    180 °F
  • Dynamic Coefficient Of Friction
    0.09

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text