Specifications
Dimensions
- Height0.67 in
- Length10.00 ft
- Wear Surface Width0.13 in
Details
- Additional DetailsSide rail used as auxiliary support for PET beverage bottles on both table top and air conveyors.
- Density Stainless Steel0.283 lb/in³
- Density UHMW0.034 lb/in³
- Dynamic Coefficient Of Friction0.09
- Manufacturer Catalog
- Max Continuous Service Temperature180 °F
- Rail ColorNatural White
- Rail MaterialUHMW
- Rail TypeStandard
- Sheath Channel MaterialStainless Steel
- Steel Gauge14 ga
- Steel Tensile Strength70000 psi
- Uhmw Tensile Strength4,000 - 5,500 psi
Overview
Mfr description
VG-SSNG-10