Specifications
Dimensions
- Height0.87 in / 22.1 mm
- Length72 in
- Minimum Bend Radius5
- Sheath Thickness (in)0.078 in
- Wear Surface Width0.13 in
- Width0.67 in / 17 mm
Details
- Additional DetailsSide rail used as auxiliary support for PET beverage bottles on both table top and air conveyors.
- ColorWhite
- Density Stainless Steel0.283 lb/in³
- Density UHMW0.034 lb/in³
- Dynamic Coefficient Of Friction0.09
- FDA AcceptedYes
- Group & ClassGuide RAILs
- Manufacturer Catalog
- Manufacturer Catalog NumberVG-SSNG-6
- Manufacturer Product Page
- Manufacturer Upc Number787405473973
- MaterialUHMW-PE
- Max Continuous Service Temperature180 °F
- Maximum Temperature180 °F
- Model TypeNeck Guide Rail
- Product LineGuide Products
- Product TypesConical Guides
- Rail ColorNatural White
- Rail MaterialUHMW
- Rail TypeStandard
- Sheath Channel MaterialStainless Steel
- Sheath MaterialStainless Steel
- Steel Gauge14 ga
- Steel Tensile Strength70000 psi
- Uhmw Tensile Strength4,000 - 5,500 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)