Motion
VG-SSMT-20

SYSTEM PLAST
VG-SSMT-20

Modified Tee Guide Rail - Standard Rail, Natural White, UHMW Insert, Stainless Steel Channel, 0.29 in Wear Surface Width, 20.00 ft Overall Length
Mi Item #06902824
MFR #VG-SSMT-20
Price$16.40/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-SSMT-20

Modified Tee Guide Rail - Standard Rail, Natural White, UHMW Insert, Stainless Steel Channel, 0.29 in Wear Surface Width, 20.00 ft Overall Length
Mi Item #06902824
MFR #VG-SSMT-20

Mfr description
VG-SSMT-20
  • Ram extruded UHMW-PE
  • Ultra high molecular weight material can be used in a variety of applications
  • Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.40/ft

Specifications

Dimensions

  • Height
    0.71 in
  • Length
    240 in
  • Minimum Bend Radius
    4
  • Sheath Thickness (in)
    0.078 in
  • Wear Surface Width
    0.29 in
  • Width
    0.84 in

Details

  • Color
    White
  • Density Stainless Steel
    0.283 lb/in³
  • Density UHMW
    0.034 lb/in³
  • Dynamic Coefficient Of Friction
    0.09
  • FDA Accepted
    Yes
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-SSMT-20
  • Manufacturer Upc Number
    787405473928
  • Material
    UHMW-PE
  • Max Continuous Service Temperature
    180 °F
  • Maximum Temperature
    180
  • Product Line
    Guide Products
  • Product Types
    Conical Guides
  • Rail Color
    Natural White
  • Rail Material
    UHMW
  • Rail Type
    Standard
  • Sheath Channel Material
    Stainless Steel
  • Sheath Material
    Stainless Steel
  • Steel Gauge
    14 ga
  • Steel Tensile Strength
    70000 psi
  • Uhmw Tensile Strength
    4,000 - 5,500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)