Motion
VG-SSLD-50-5

SYSTEM PLAST
VG-SSLD-50-5

UHMW Lane Divider - 5.00 in Height, 5.00 ft Length, 0.75 in Width, UHMW Insert Material, Stainless Steel Channel Material
Mi Item #06902844
MFR #VG-SSLD-50-5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-SSLD-50-5

UHMW Lane Divider - 5.00 in Height, 5.00 ft Length, 0.75 in Width, UHMW Insert Material, Stainless Steel Channel Material
Mi Item #06902844
MFR #VG-SSLD-50-5

Mfr description
VG-SSLD-50-5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Divider Height
    5.00 in
  • Divider Length
    5.00 ft
  • Divider Width
    0.75 in

Details

  • Applications
    Conveyor Lines
  • Divider Material
    UHMW
  • Lane Divider Nose Plows
    VG-LDNP-50 (Sold Separately)
  • Lane Divider Splicing Pins
    VG-LDSP-15 (Sold Separately)
  • Manufacturer Catalog
  • Sheath Channel Material
    Stainless Steel
  • Steel Gauge
    14 ga

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)