Specifications
Dimensions
- Divider Height2.00 in
- Divider Length5.00 ft
- Divider Width0.75 in
Details
- ApplicationsConveyor Lines
- Divider MaterialUHMW
- Lane Divider Nose PlowsVG-LDNP-20 (Sold Separately)
- Lane Divider Splicing PinsVG-LDSP-15 (Sold Separately)
- Manufacturer Catalog
- Sheath Channel MaterialStainless Steel
- Steel Gauge14 ga
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)