Motion
VG-SSF-HT-10

SYSTEM PLAST
VG-SSF-HT-10

Flat Guide Rail - Solid - High Temperature Rail, PTFE Insert, Stainless Steel Channel, 0.49 in Wear Surface Width, 10.00 ft Overall Length
MI ITEM #06902851
MFR #VG-SSF-HT-10
Price$51.13/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-SSF-HT-10

Flat Guide Rail - Solid - High Temperature Rail, PTFE Insert, Stainless Steel Channel, 0.49 in Wear Surface Width, 10.00 ft Overall Length
MI ITEM #06902851
MFR #VG-SSF-HT-10

Mfr description
VG-SSF-HT-10
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$51.13/ft

Specifications

Dimensions

  • Height
    0.6700 in
  • Length
    10.0000 ft
  • Wear Surface Width
    0.4900 in

Details

  • Applications
    For use in Ovens, Cookers, Hot Fill Area, Steam Chambers, Furnace Discharge, Retorts, Fryers, Shrink Tunnels, Pasteurizers, and Steam Boxes.
  • CAD Drawing
  • Color
    Grey
  • Density Stainless Steel
    0.283 lb/in³
  • Dynamic Coefficient Of Friction
    0.04
  • Manufacturer Catalog
  • Material
    PTFE
  • Max Continuous Service Temperature
    500 °F
  • Rail Color
    Gray
  • Rail Material
    PTFE
  • Rail Type
    Solid - High Temperature
  • Sheath Channel Material
    Stainless Steel
  • Steel Gauge
    14 ga
  • Steel Tensile Strength
    70000 psi
  • Uhmw Tensile Strength
    1500 - 3000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)