Motion
VG-SSF-HT-5

SYSTEM PLAST
VG-SSF-HT-5

Flat Guide Rail - Solid - High Temperature Rail, PTFE Insert, Stainless Steel Channel, 0.49 in Wear Surface Width, 5.00 ft Overall Length
MI ITEM #06902853
MFR #VG-SSF-HT-5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-SSF-HT-5

Flat Guide Rail - Solid - High Temperature Rail, PTFE Insert, Stainless Steel Channel, 0.49 in Wear Surface Width, 5.00 ft Overall Length
MI ITEM #06902853
MFR #VG-SSF-HT-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VG-SSF-HT-5

Specifications

  • Rail Type
    Solid - High Temperature
  • Length
    5.00 ft
  • Wear Surface Width
    0.49 in
  • Rail Material
    PTFE
  • Sheath Channel Material
    Stainless Steel
  • Height
    0.67 in
  • Steel Gauge
    14 ga
  • Uhmw Tensile Strength
    1500 - 3000 psi
  • Steel Tensile Strength
    70000 psi
  • Max Continuous Service Temperature
    500 °F
  • Dynamic Coefficient Of Friction
    0.04
  • Applications
    For use in Ovens, Cookers, Hot Fill Area, Steam Chambers, Furnace Discharge, Retorts, Fryers, Shrink Tunnels, Pasteurizers, and Steam Boxes.
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text