Motion
VG-SSECG-#60-6

SYSTEM PLAST
VG-SSECG-#60-6

Extended Chain Guide - #60 Chain Guide, Natural White, UHMW Insert, Stainless Steel Channel, 0.47 in Wear Surface Width, 6.00 ft Overall Length
MI ITEM #06902865
MFR #VG-SSECG-#60-6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-SSECG-#60-6

Extended Chain Guide - #60 Chain Guide, Natural White, UHMW Insert, Stainless Steel Channel, 0.47 in Wear Surface Width, 6.00 ft Overall Length
MI ITEM #06902865
MFR #VG-SSECG-#60-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    1.45 in
  • Length
    6.00 ft
  • Wear Surface Width
    0.47 in

Details

  • Additional Details
    Wear strip and guide for #60 ANSI single roller chains.
  • Density Stainless Steel
    0.283 lb/in³
  • Density UHMW
    0.034 lb/in³
  • Dynamic Coefficient Of Friction
    0.09
  • Manufacturer Catalog
  • Max Continuous Service Temperature
    180 °F
  • Rail Color
    Natural White
  • Rail Material
    UHMW
  • Rail Type
    #60 Chain Guide
  • Sheath Channel Material
    Stainless Steel
  • Steel Gauge
    14 ga
  • Steel Tensile Strength
    70000 psi
  • Uhmw Tensile Strength
    4,000 - 5,500 psi

Overview

Mfr description
VG-SSECG-#60-6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought