Motion
VG-SSECG-#40-10

SYSTEM PLAST
VG-SSECG-#40-10

Extended Chain Guide - #40 Chain Guide, Natural White, UHMW Insert, Stainless Steel Channel, 0.28 in Wear Surface Width, 10.00 ft Overall Length
Mi Item #06902873
MFR #VG-SSECG-#40-10
Price$31.66/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-SSECG-#40-10

Extended Chain Guide - #40 Chain Guide, Natural White, UHMW Insert, Stainless Steel Channel, 0.28 in Wear Surface Width, 10.00 ft Overall Length
Mi Item #06902873
MFR #VG-SSECG-#40-10

Mfr description
VG-SSECG-#40-10
  • Ram extruded UHMW-PE. Ultra high molecular weight material can be used in a variety of applications. Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage. Low friction High wear resistance FDA & USDA complaint material. 304 stainless steel sheath.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.66/ft

Specifications

Dimensions

  • Height
    1.45 in / 36.8 mm
  • Length
    120 in
  • Sheath Thickness (in)
    0.078 in
  • Wear Surface Width
    0.28 in
  • Weight
    0.55 lb
  • Width
    0.67 in / 17 mm

Details

  • Additional Details
    Wear strip and guide for #40 ANSI single roller chains.
  • Color
    White
  • Density Stainless Steel
    0.283 lb/in³
  • Density UHMW
    0.034 lb/in³
  • Dynamic Coefficient Of Friction
    0.09
  • FDA Accepted
    Yes
  • Group & Class
    Guide RAILs
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-SSECG-#40-10
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405472884
  • Material
    UHMW-PE
  • Max Continuous Service Temperature
    180 °F
  • Maximum Temperature
    180 °F
  • Model Type
    Extended Chain Guide Rail
  • Product Line
    Guide Products
  • Product Types
    Conical Guides
  • Rail Color
    Natural White
  • Rail Material
    UHMW
  • Rail Type
    #40 Chain Guide
  • Sheath Channel Material
    Stainless Steel
  • Sheath Material
    Stainless Steel
  • Steel Gauge
    14 ga
  • Steel Tensile Strength
    70000 psi
  • Uhmw Tensile Strength
    4,000 - 5,500 psi
  • UPC_NO
    787405472884
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)